Economy Dust Mop Kit - 48"

Fatal attraction for dust, dirt and debris.
  • Treated cotton yarn picks up dust like a magnet.
  • Ideal for spot dust mopping under equipment or behind furniture.

    Includes:
    • (1) Economy Dusting Head
    • (1) Fiberglass Handle
    • (1) Frame
MODEL
NO.
WIDTH DESCRIPTION INCLUDES PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-1134 48" Economy Dusting Head,
64" Fiberglass Handle
and Frame
$34 $32 $30  ADD
DIMENSIONS:
  • Mop Depth:
    • Metal Frame: 5"
    • Typar® Non-Woven Backing: 6"
    • Total Dust Mop Head: 12"
  • Handle (Diameter): 1" 
MATERIAL:
  • Mop Head: Open 2-twist 4-ply yarn 
  • Handle: One piece, fiberglass with 3" metal head
  • Backing: Polyester
FEATURES:
  • Pre-treated with oil based dusting compound.
    • Designed for short term use.
    • Re-treat with S-14792 Dust Mop Spray.
RECYCLING:
  • Recycled Content: 
    • Post-consumer: 21%
    • PET: 4%
USAGE:
  • 360° swivel ability when white locking mechanism is lifted.
CLEANING INSTRUCTIONS:
  • Not launderable
SPECIFICATIONS:
  • Not anti-microbial
SPECIFICATIONSMETRICIMPERIAL
WIDTH122 cm48"
INCLUDES163 cm Fiberglass Handle64" Fiberglass Handle
ACCESSORIES:
  • H-10021 Replacement Handle for Dust Mop - 64", Wood
  • S-9990 Economy Dust Mop Replacement Head - 48"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 11:59:16 PM; USWEB29