Remco Baseboard Cleaning System

Scrub away dirt from baseboards, walls and equipment.
  • Long 59" fiberglass handle and swivel pad holder.
  • Light-Duty Pad – For delicate surfaces.
  • Heavy-Duty Pad – For tough messes.

    Includes:
    • (1) Pad Holder
    • (1) Handle
    • (1) Light-Duty Pad
    • (1) Heavy-Duty Pad
MODEL
NO.
DESCRIPTION WIDTH PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-11356BL Baseboard Cleaning System 10" $90 $88 $85  ADD
DIMENSIONS:
  • Pad Holder: 9 x 3 3/4 x 4 3/4" (W x D x H)
  • Pads: 10 x 4.5 x 1.2" (W x D x H)
  • Handle (Actual): 59.2 x 1.25" (L x Diam)
MATERIAL:
  • Pad Holder: Polypropylene with stainless steel clips
  • Heavy-Duty Pad: Polyester with abrasive additives (Silicon Carbide/Aluminum Oxide)
  • Light-Duty Pad: Polyester
  • Handle: Polypropylene grip
FEATURES:
  • Pad holder and Handle are Euro Thread.
SPECIFICATIONSMETRICIMPERIAL
WIDTH25 cm10"
PARTS:
  • S-25762 Remco Baseboard Cleaning System - Light-Duty Pads
  • S-25763 Remco Baseboard Cleaning System - Heavy-Duty Pads
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/01/2025 02:23:42 PM; USWEB13