Stainless Steel Corner Guards

For labs and healthcare facilities.
  • Type 304 resists corrosion and fingerprints.
  • Strong adhesive backing.
SOLD IN CASE QUANTITIES
MODEL
NO.
DESCRIPTION SIZE
W x H
QTY./
CASE
PRICE PER GUARD IN STOCK
SHIPS TODAY
2 10 20+
H-11397 Stainless Steel 2 x 48" 2 $60 $58 $55 guards ADD
DIMENSIONS:
  • Width extends 2" on each side.
FEATURES:
  • Double sided tape on both inside surfaces for entire length.
  • Sticks to most surfaces including brick, concrete and painted walls.
    • For rough or irregular surfaces use S-7825 Uline Double-Sided Foam Tape.
PACKAGING:
  • Shipped with a plastic film to prevent scratching.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H5 x 122 cm2 x 48"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 05:49:18 AM; USWEB11