Storage Tank - Horizontal, 65 Gallon

Durable outdoor storage for potable water, fertilizers and chemicals.
  • Molded-in feet and tie down guides keep tank steady during transport.
  • UV-resistant polyethylene won't crack or fade in the sun.
  • Translucent with marked graduations to easily monitor levels.
  • 5" diameter fill cap, 1" female NPT drain.
  • FDA compliant.
Meets NSF/ANSI/CAN Standard 61
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
CAPACITY
(GAL.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 8+
H-11433 Horizontal 402530" 65 33 $390 $375 $360  ADD
SHIPS VIA MOTOR FREIGHT
PRIOR TO USE:
  • Remove red shipping plug from tank.
THICKNESS:
  • 0.2"
USAGE:
  • Use with a 1" NPT plug to prevent leaking.
  • Accommodates two 2" wide Tie-Downs or straps with a minimum of 6' length.
  • Not recommended for fuel.
  • Not able to be pressurized.
  • While made of FDA compliant resins, it is recommended to clean before first use.
TEMPERATURE:
  • Maximum:
    • Intermittent: Up to 140° F
    • Sustained: Up to 120° F
  • Minimum: Dependent on the freezing point of the chemical in the tank.
FEATURES:
  • Vented fill cap
  • Graduations: 
    • Range: 5 - 65 gallons
    • Increments: 5 gallons
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H102 x 64 x 76 cm40 x 25 x 30"
CAPACITY246 L65 gal.
WEIGHT15 kg33 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 09:45:07 AM; USWEB30