Rubbermaid® Wheeled Brute® Trash Can - 32 Gallon

Roll heavy debris right to the dumpster.
  • Recommended for garages, landscaping and remodeling projects.
  • 5 1/2" solid rubber wheels withstand rough terrain.
  • Vented side channels for easy trash liner removal.
  • NSF certified.
MODEL
NO.
DESCRIPTION SIZE
H x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-11611 32 Gallon 34 x 27" 12 $75 $73 $71  ADD
DIMENSIONS: 
  • Outside (Actual): 30 1/4 x 21 3/4" (H x Diam) 
  • Inside: 30 1/4 x 20 1/4" (H x Diam)
  • Width with Handles: 26 1/2"
MATERIAL: 
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • -20° to 150° F
COMPATIBILITY: 
  • Does not nest with standard 32 gallon Brute. 
CAPACITY:
  • 335 lbs
APPEARANCE: 
  • Word Brute® is on all containers. 
ASSEMBLY: 
  • Red clips included to hold wheels in place during shipment. 
    • Remove clips and reinstall them between the wheel and axle. 
    • Nests when red clips are on the outside of wheels.
SPECIFICATIONS:
  • FDA Compliant
  • Certified to NSF Standard 2 and NSF Standard 21.
  • UV Protectant
  • BPA free
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION121 L32 gal.
SIZE H x D86 x 69 cm34 x 27"
WEIGHT5.4 kg12 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/27/2025 02:07:02 AM; USWEB11