Wheel Chock with Long Handle - Laminated

Save your back while moving chock in and out of position.
  • Will not slip on any surface.
  • 36" curved handle. Yellow powder-coated steel tube with rubber grip.
SOLD IN MULTIPLES OF 2
MODEL
NO.
DESCRIPTION CHOCK SIZE
W x D x H
WT.
(LBS.)
PRICE PER CHOCK IN STOCK
SHIPS TODAY
2 10+
H-11622 Laminated 888" 21 $98 $93  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Overall Height (Including Chock): 38"
  • Steel Tube:
    • Diameter: 7/8"
    • Thickness: 1/16"
  • Curve: 6"
FEATURES:
  • Handle can be mounted on either side.
CAPACITY:
  • Not rated for weight capacity.
SPECIFICATIONSMETRICIMPERIAL
CHOCK SIZE W x D x H20 x 20 x 20 cm8 x 8 x 8"
WEIGHT10 kg21 lbs.
PARTS:
  • H-1591 Wheel Chocks - Laminated, 8 x 8 x 8"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 10:53:34 AM; USWEB13