Electric Adjustable Height Workstation - 72 x 30", Laminate Top

ELECTRIC

Adjust to perfect height to prevent worker fatigue and injury.
  • Recommended for assembly and repair areas.
  • Select a starter table and add accessories to uprights.
  • Sturdy telescoping legs adjust from 26 to 51" high. 3 programmable heights. Push-button control.
  • Powered by 4 quiet electric motors. 10' power cord.
  • 1 5/8" thick laminate top with rounded edges.
  • Includes table and uprights.
  • Workstation Accessories and Replacement Top available.

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAPACITY
(LBS.)
PRICE EACH TOP STYLE IN STOCK
SHIPS TODAY
1 2+
H-11679-LAM 72 x 30" 26-51" 500 $1,550 $1,500  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Adjustable Height (Actual): 25.5 - 51.13"
  • Overall Adjustable Height: 73.5 - 99.13"
THICKNESS:
  • Frame: 10 - 11 gauge
  • Leg Mounting Plate: 3 gauge
  • Foot: 6 gauge
MATERIAL:
  • Tabletop:
    • Surface: Plastic
    • Core: Particle board
COMPATIBILITY:
  • Not Compatible:
    • Casters
    • Uline Steel Replacement Tops
  • Other Compatible Tabletops Available for Purchase (Sold Separately):
FEATURES:
  • Control panel has height display.
  • Tabletop Edges:
    • Front: Rounded
    • Back/Sides: Square
  • Uprights: 48" H
    • Accessories mountable in 2" increments.
  • Panel Mounting Kit:
    • Install to uprights to mount louvered or pegboard panels.
    • Uprights can hold up to 3 panels and 2 mounting kits.
CAPACITY:
  • Capacity based on evenly distributed weight, reduced if loaded in center.
  • Uprights:
    • Support up to 500 lbs combined (does not include weight of accessory components).
  • Bin Rail: (Sold Separately)
Bin Model #Size# of Bins
S-124135 1/2 x 4 x 3"15 bins
S-124147 1/2 x 4 x 3"15 bins
S-205819 1/2 x 6 x 5"10 bins
S-1353611 x 4 x 4"15 bins
S-1241511 x 5 1/2 x 5"11 bins
S-1241611 x 8 x 7"8 bins
S-1241711 x 11 x 5"5 bins
S-1353711 x 16 1/2 x 5"4 bins
S-1241815 x 5 1/2 x 5"11 bins
S-1241915 x 8 x 7"8 bins
S-1242015 x 16 1/2 x 7"4 bins
S-1445418 x 8 x 9"8 bins
S-1242118 x 11 x 10"5 bins
S-1242218 x 16 1/2 x 11"4 bins
USAGE:
  • Top intended as a working surface, not for permanent storage.
SPECIFICATIONS:
  • Lifting Columns:
    • 3-Stage
    • Max Speed (Unloaded): 16 mm/second
    • Max Thrust: 800 Newtons per column
  • Control Box:
    • 120 V
    • 50/60 Hz
    • 300 W
    • 1.1 Amps
  • Control Box/Legs/Power Cable: cULus certified
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W183 x 76 cm72 x 30"
ADJUSTABLE HEIGHT66-130 cm26-51"
CAPACITY227 kg500 lbs.
PARTS:
  • H-10271 Leg and Control Kit for Adjustable Height Workstations
  • H-5774 Panel Mounting Kit for Uline Workstations - 72"
  • H-5776 Panel Mounting Hardware Kit for Deluxe Workstations
  • H-5777 Uprights for Deluxe Workstations
  • H-5778 Replacement Upright Hardware for Deluxe Workstation
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/26/2025 04:02:14 AM; USWEB28