Uline Economy Back Support Belt with Suspender - Small

Comfortable, durable support at an affordable price.
  • Removable and adjustable shoulder straps.
  • Machine washable.

Information Option is unavailable; the next option is selected
Specify Size:
MODEL
NO.
DESCRIPTION WIDTH COLOR PRICE EACH (MIN. 3) WAIST SIZE IN STOCK
SHIPS TODAY
3 5+
H-1168S Uline Economy Belt 7" Black $17 $16  ADD
MATERIAL:
  • Polyester: 48%
  • Nylon: 30%
  • Latex Rubber: 15%
  • Polypropylene: 7%
FEATURES:
  • Belt: Secured by hook and loop closures.
  • Shoulder Straps:
    • Safety Feature: 2-stage closure system
    • Fastening: Hook and loop tabs
    • Support: 4 non-conductive stays
APPEARANCE:
  • Style may vary.
SPECIFICATIONSMETRICIMPERIAL
WIDTH18 cm7"
WAIST SIZES (64-76 cm)S (25-30")
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/17/2025 05:57:28 AM; USWEB31