Window Panel for Wire Security Room - 4 x 8'

Protect and control access to work areas, inventory and equipment. Create enclosures to fit your specific needs.
  • Combine posts, panels and doors.
  • 10-gauge wire mesh panel with 1 1/2" square openings.
  • 23 x 19 1/2" service window with drop-down writing shelf. Padlockable.
  • Use with 8' Posts and Doors, sold separately.
MODEL
NO.
DESCRIPTION WIDTH HEIGHT WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-11789 Window Panel 4' 8' 73 $250 $240  ADD
Panel height is 2" shorter than listed.

SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Panel is 2" shorter than posts (7'10").
  • Window Height from Floor: 39 1/4"
  • Shelf: 22.2 x 19.1" (W x D)
  • Padlock Hole (Diameter): 0.31"
MATERIAL:
  • Frame: 13 gauge steel
COMPATIBILITY:
  • Padlock:
    • Works with Loop/Shackle Diameter: 9/32"
    • Recommended: H-7440 Uline Steel Padlock
FEATURES:
  • Powder coated finish.
  • Wire mesh is welded to outer frame.
USAGE:
  • Not intended for outdoor use.
HARDWARE:
  • Includes:
    • (2) Chains
    • (2) Brackets
    • Posts include mounting hardware for panel and floor mounting. (See Instructions)
SPECIFICATIONS:
  • Not DEA approved.
COMPONENTS:
  • Roof is not available with modular configurations.
SPECIFICATIONSMETRICIMPERIAL
WIDTH122 cm4'
HEIGHT244 cm8'
WEIGHT33 kg73 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/31/2025 10:46:06 PM; USWEB27