Downtown Executive Conference Table - Powered, 96 x 48", Gray

Upscale and distinguished. Gather top leaders for board meetings and video conferences.
  • Heavy-duty 1 3/4" thick laminate top with beveled edges. 30" height.
  • Built-in locking cabinets for storing AV equipment.
  • Includes pop-up power centers: 4 outlets and 4 USB ports each.
MODEL
NO.
SHAPE DIMENSIONS
L x W
SEATING
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-11807GR Rectangle 96 x 48" 8 290 $1,490 $1,455  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Actual): 94 1/2 x 47 1/4 x 29 15/16" (L x W x H)
  • Pedestals: 
    • Overall: 19 1/8 x 18 7/8 x 28 1/8" (W x D x H)
    • Inside: 17 1/2 x 18 3/8 x 21 1/2" (W x D x H)
    • Adjustable Shelf: 17 7/16 x 17 5/16" (W x D)
  • Cord (Length): 8' 3/16"
THICKNESS:
  • Pedestal Shelf: 11/16"
MATERIAL:
  • Tabletop:
    • Core: Particle board/Hollow board
    • Surface: Thermally fused laminate
SPECIFICATIONS:
  • Power Center:
    • cULus Certified
    • Outlets:
      • 3-Prong plug
      • 125 V
      • 15 amps
    • USB Ports (Type A/Type C):
      • 2 amps
      • 5 V
COLOR:
  • No exact PMS match because top is a woodgrain pattern.
    • Top (Closest Solid Color): PMS 404 C
    • Frame: Cool gray 7 C
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W244 x 122 cm96 x 48"
WEIGHT132 kg290 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 07:42:47 PM; USWEB25