Wall-Mount Door Stop - Stainless Steel

Protect walls and doors. Recommended for offices, schools and stores.
  • Prevent door handle damage to walls.
  • Stainless steel plate. Rubber bumper.
SOLD IN CASE QUANTITIES
MODEL
NO.
DESCRIPTION SIZE
H x W
QTY./
CASE
PRICE EACH IN STOCK
SHIPS TODAY
5 10 20+
H-11877SS Wall-Mount 2 x 2" 5 $6 $5 $4  ADD
Mounting hardware included
DIMENSIONS:
  • Projection: 1"
  • Diameter: 2 1/2"
MOUNTING HARDWARE:
  • (1) #8 x 1 1/4" Sheet Metal Screw
  • (1) Plastic Anchor
  • (1) Plastic Drywall Anchor
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W5 x 5 cm2 x 2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 08:24:41 PM; USWEB13