Door-Mount Door Holder - Chrome

Protect walls and doors. Recommended for offices, schools and stores.
  • Kick down to keep door open when needed.
  • Satin chrome finish with rubber shoe.
SOLD IN CASE QUANTITIES
MODEL
NO.
DESCRIPTION SIZE
H x W
QTY./
CASE
PRICE EACH IN STOCK
SHIPS TODAY
5 10 20+
H-11879C Door-Mount 5 x 1" 5 $12 $11 $10  ADD
Mounting hardware included
DIMENSIONS:
  • Overall (Actual): 5 x 1 1/2" (H x W)
  • Rubber Base (Diameter): 1"
  • Overall Projection when Up: 1 1/2"
MATERIAL:
  • Plate/Kickdown: Satin Chrome Plated Cast Aluminum
MOUNTING HARDWARE:
  • (3) #8 x 1" Sheet Metal Screws
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W13 x 3 cm5 x 1"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 09:35:19 PM; USWEB6