Door Sweep - Nylon Brush, 36 x 1"

Seal the gap under doors to block out dust, drafts, moisture and pests.
  • Conforms to damaged, uneven surfaces.
  • Anodized aluminum plate won’t rust. Slotted holes for easy installation.
  • Mounting hardware included.
MODEL
NO.
DESCRIPTION LENGTH FOR GAPS
UP TO
PRICE EACH IN STOCK
SHIPS TODAY
2 5 10+
H-11884 Nylon Brush 36" 1" $29 $28 $27  ADD
DIMENSIONS:
  • Height:
    • Overall: 1 7/8"
    • Plate: 7/8"
    • Brush: 1"
MATERIAL:
  • Brush: Grey Polyamide
TEMPERATURE:
  • -70° to 425° F
USAGE:
  • Not effective against water penetration.
SPECIFICATIONS:
  • Certifications:
    • UL10C, UL10B, and UL1784 Category 'H'
INCLUDES:
  • (6) #6 x 3/4" Stainless steel sheet metal screws
SPECIFICATIONSMETRICIMPERIAL
LENGTH91 cm36"
FOR GAPS UP TO2.5 cm1"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/27/2025 01:59:46 AM; USWEB11