Forklift Magnetic Sweeper

Prevent injuries and tire damage from nails, screws and metal shavings.
  • Recommended for body shops, lumber yards and construction sites.
  • Powerful ceramic magnet. 250 lb. lift capacity.
  • Top-mounted easy release bar.
  • Durable steel mounting brackets.
  • Fits forks up to 5" wide.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
FORK POCKET
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-11887 Forklift Magnetic Sweeper 4845" 51/21/2" 35 $320 $300  ADD
DIMENSIONS: 
  • Fork Openings: 5 x 1 3/4" (W x H)
  • Fork Pockets Center to Center: 30"
USAGE:
  • Center bar lifts up to release load.
SPECIFICATIONS:
  • 6063 Aircraft grade aluminum
  • Grade 8 Ceramic Magnet
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H122 x 10 x 13 cm48 x 4 x 5"
FORK POCKET W x D x H13 x 6 x 4 cm5 x 2 1/2 x 1 1/2"
WEIGHT16 kg35 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 12:51:01 PM; USWEB8