Keurig® 2500 Commercial Coffee Maker

Let everyone in the office pick their favorite flavor of coffee or tea.
  • Brew single servings in less than a minute.
  • For large offices. Connects to plumbing line for automatic refilling. 110 oz. water reservoir included.
  • Commercial grade.
  • Use with Single-Serve Coffee Cups.
  • Cups and Coffee Supplies also available.
1 YEAR WARRANTY
UL Listed
MODEL
NO.
DESCRIPTION DIMENSIONS
W x H x D
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-11938 Keurig® 2500 Commercial 121413" 17 $550  ADD
FEATURES: 
  • Removable drain tray. 
  • Brews 4, 6, 8, 10 and 12 oz cup sizes.
  • Strong button brews 30 seconds longer to extract maximum flavor.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x H x D30 x 36 x 33 cm12 x 14 x 13"
WEIGHT8 kg17 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 11:30:03 AM; USWEB33