Mud Master Carpet Mat - 3 x 5', Brown

Quickly scrape mud and dirt from your shoes.
  • Ridges in Olefin carpet bury dirt below
    the surface.
  • Ideal for entryways and lobbies.

    Mud Master

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE THICKNESS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-1281BR 3 x 5' 3/8" $78 $74 $70  ADD
MATERIAL:
  • Fibers: Polypropylene
  • Backing/Borders: Vinyl
FEATURES:
  • 22 oz/square yard.
  • Loop-pile carpeting.
  • Ribs run length of mat.
  • UV resistant
RECYCLING:
  • Recycled Content (Fiber/Backing): 0%
COLOR:
  • Mat color may vary slightly from lot to lot.
USAGE:
  • Average Life: 1 - 3 years
  • May slide on hard or carpeted surfaces.
    • Use S-12331 Grip Strips to keep mat in place.
  • Chairs will slide easily on mat.
  • Not adversely affected by salt or ice melt.
  • Not recommended for outdoor use.
CLEANING INSTRUCTIONS:
  • Vacuum or hose mat off and hang to dry.
  • Upright rotary carpet extractor will work also.
SPECIFICATIONS:
  • Not anti-static
  • Not anti-microbial
  • Not oil resistant
  • Not fire retardant
SPECIFICATIONSMETRICIMPERIAL
SIZE91 x 152 cm3 x 5'
THICKNESS10 mm3/8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 04:59:52 AM; USWEB9