Uline Metal Smoker's Receptacle

Tough, safe steel construction won't burn or melt.
  • Low maintenance - Conceals thousands of cigarette butts.
  • Self-extinguishing design, no sand or water needed.
  • Unlatch to empty base.
MODEL
NO.
DESCRIPTION SIZE
DIAM. x H
CIGARETTE
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-1377 Metal 16 x 39" 4,000 23 $225 $220  ADD
MATERIAL:
  • 16 gauge powder coated steel
CAPACITY:
  • Holds 4,000 cigarette butts.
  • 4.5 gallon galvanized steel pail
FEATURES:
  • Weather and UV resistant
COLOR:
  • Hammered charcoal
USAGE:
  • Sand may be used to weigh down.
  • Do not fill with water.
  • No holes in the bottom for mounting.
  • Lip with hole can be used with a lock and cable kit.
SPECIFICATIONS:
  • Not Factory Mutual tested or certified.
SPECIFICATIONSMETRICIMPERIAL
SIZE DIAM. x H41 x 99 cm16 x 39"
WEIGHT10 kg23 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/03/2025 04:52:32 AM; USWEB27