Aluminum Walk Ramp - 6' x 29"

MAGLINER®

HAND TRUCK USE

Load and unload your storage pod or shed.
  • Slip resistant surface. 4 1/4" side rails.
  • Safety chains secure ramp when in use.
  • 8" overlapping apron provides a smooth transition.
MODEL
NO.
SIZE
L x W
USABLE
WIDTH
HEIGHT
MAX.
LOAD CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-1437 6' x 29" 26" 21" 2,800 57 $595 $570  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Usable Width (Actual): 26 1/4"
  • Chain (Length): 36"
USAGE:
  • Does not fold up.
  • Cannot be stored under truck body.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W1.8 M x 74 cm6' x 29"
USABLE WIDTH66 cm26"
HEIGHT MAX53 cm21"
LOAD CAPACITY1,270 kg2,800 lbs.
WEIGHT26 kg57 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 06:21:45 AM; USWEB30