Industrial Wall Mount Fan - Oscillating, 24"

Free up floor space.
  • 3 blades. 3 speeds. 120V.
  • 12' long power cord.
  • Swing arm lets you direct air flow.
  • Swings in wide 90° arc or locks in fixed position.
  • Adjustable up to a 30° downward tilt.
  • Mounting bracket included.
  • ETL/C-ETL listed. OSHA compliant.

    Oscillating Wall Mount Fan
MODEL
NO.
FAN
SIZE
DIMENSIONS
W x H x D
HP CFM WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-1456 24" 242421" 1/4 5,000-6,800 49 $480 $470  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Fan Head: 26 x 26 x 14 1/2" (W x H x D)
  • Swing Arm (Length): 12"
  • Pull Chain: 38"
MATERIAL:
  • Fan Blades: Aluminum
  • Motor Housing: Steel
  • Wire Guards: Powder coated steel with silver finish
FEATURES:
  • Enclosed motor protects against dust & debris.
  • Speed Control:
    • 1st Pull: High
    • 2nd Pull: Medium
    • 3rd Pull: Low  
    • 4th Pull: Off
USAGE:
  • Installation: Do not mount fan on ceiling.
HARDWARE:
  • Includes assembly hardware.
  • Does not include wall mount hardware.
SPECIFICATIONS:
  • 3 amps
  • Decibel Rating: 67
  • 3-Prong plug
SPECIFICATIONSMETRICIMPERIAL
FAN SIZE61 cm24"
DIMENSIONS W x H x D61 x 61 x 53 cm24 x 24 x 21"
VOLUME142-192 Cu. M/min.5,000-6,800 CFM
WEIGHT22 kg49 lbs.
ACCESSORIES: PARTS:
  • H-1407F Oscillating Fan Head - 1/4Hp, 24"
  • H-1421M Wall Mount
  • H-1457-PLCHN Pull Chain Switch for Industrial Wall Mount Fans and Pedestal Fans
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/13/2025 10:35:53 AM; USWEB31