Rubbermaid® Wall Mount Smoker's Receptacle

Space saving wall mount keeps building grounds neat and clean.
  • Holds up to a thousand cigarette butts.
  • Domed top keeps rain and snow out.
  • Unscrew base to empty.
MODEL
NO.
DESCRIPTION SIZE
DIAM. x H
CIGARETTE
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-1466 Wall-Mount 12 x 18" 1,000 12 $255 $250  ADD
Mounting hardware not included.
DIMENSIONS:
  • Actual: 11 5/8 x 18" (Diam x H)
COMPATIBILITY:
  • Compatible Padlocks:
TypeExceptions
(Not Compatible)
SteelH-4475
H-4476
H-5664
H-5665
H-5666
H-5667
Flexible Locks
CAPACITY:
  • 3/5 gallon (Approximately 981 cigarette butts)
MOUNTING HARDWARE:
  • 5/16" anchor kit can be purchased at most home centers.
SPECIFICATIONSMETRICIMPERIAL
SIZE DIAM. x H30 x 46 cm12 x 18"
WEIGHT5 kg12 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/01/2025 04:19:07 PM; USWEB31