Fork Extensions - 4 x 60"

Stretch your forklift's reach with these handy slip-on extensions.
  • Heavy-duty welded steel construction, slides easily onto existing forks.
  • Fits forks up to 2" thick.
  • OSHA requires fork extension length to be no longer than 150% of the length of supporting truck forks.
  • Fork Extension Rack available.

    Fork Extensions
MODEL
NO.
FITS FORK
WIDTH
FITS FORK
LENGTH
EXTENSION
LENGTH
WT.
(LBS.)
PRICE PER PAIR IN STOCK
SHIPS TODAY
1 2+
H-1501 4" 40 - 60" 60" 71 $245 $235  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 5 x 63.2 x 1.875" (W x L x H)
  • Inside (Width): 4 1/2"
  • Additional dimensions in the Spec Sheet.
THICKNESS:
  • Steel: 0.23"
CAPACITY:
  • Max Load Center with Extension: 30"
  • Fork extensions will reduce the capacity of the lift truck.
    • See Spec Sheet link for Capacity Guide.
SPECIFICATIONS:
  • OSHA requires contacting the manufacturer of the forklift for written approval for the use of any fork truck attachments.
    • To be OSHA compliant, use with fork length 40 - 60".
COMPATIBILITY:
  • Not compatible with Uline Stackers.
USAGE:
  • Fork extensions should not be used for tip loading or prying.
SPECIFICATIONSMETRICIMPERIAL
FITS FORK LENGTH102 - 152 cm40 - 60"
FITS FORK WIDTH10 cm4"
EXTENSION LENGTH152 cm60"
WEIGHT32 kg71 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 01:18:03 PM; USWEB31