Aluminum Dock Board - 60 x 72", 15,000 lb Capacity

FOR FORKLIFT USE

High-capacity bridge between dock and trailer.
  • Bolted steel curbs prevent runoffs and add strength.
  • Aluminum diamond plate surface gives nonslip traction.
  • Gradual 11° bend keeps edges flush with dock and trailer.
  • 13" safety legs keep dock board in place.

    Dock Board
MODEL
NO.
OVERALL SIZE*
W x L
CAPACITY**
(LBS.)
WT.
(LBS.)
HEIGHT
DIFFERENTIAL***
PRICE
EACH
ADD TO
CART
H-1507 60 x 72" 15,000 294 11" $1,820  ADD
    *Usable width about 3" less than overall width.
  **Capacity = Triple the capacity of your forklift.
***Vertical distance between dock floor and truck bed.

Drop ships in 4 days from TX
DIMENSIONS:                          
  • Curb Height: 4"
  • Horizontal Lip: 11"
  • Steel Lip: 1/2" high                                                                                 
THICKNESS:
  • Aluminum: 1/2"    
COMPATIBILITY:
  • For use with forklifts with maximum capacity up to 5,000 lbs.
USAGE:
  • Chart lists height for propane & gas forklifts (19%).
  • Pallet trucks, hand trucks, & electric forklifts use 14%.
    • Height Differential at 14%: 8 1/2"
SPECIFICATIONS:
  • Meets OSHA 1910.26 and 1910.30
  • Meets ANSI MH30.2
SPECIFICATIONSMETRICIMPERIAL
OVERALL SIZE W x L*152 x 183 cm60 x 72"
CAPACITY**6,804 kg15,000 lbs.
WEIGHT133 kg294 lbs.
HEIGHT DIFFERENTIAL***28 cm11"
Add to Shopping List
04/17/2025 06:49:27 AM; USWEB8