12 Step Rolling Safety Ladder - Unassembled with 20" Top Step

59° angle ladders roll easily through warehouse aisles.
  • Four 4" diameter casters: 2 swivel, 2 rigid.
  • 24" wide expanded metal steps.
  • 450 lb. capacity.
  • Ships knocked down.
  • Requires assembly. No special tools needed.
  • Drop ships in 2 days from MI, GA, CA, TX or PA.
  • California only: To meet Cal/OSHA regulations, base is 42" wide.

Information Option is unavailable; the next option is selected
OSHA and ANSI Compliant
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH STYLE ADD TO
CART
1 2+
H-1554-20 12 120" 162" 450 lbs. 32 x 98" 338 $1,443 $1,423  ADD
SHIPS UNASSEMBLED
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Steps (Depth): 7"
  • Handrail Height: 42"
  • Unassembled (Shipping): 167 x 32 1/2 x 27"
PARTS:
  • Replacement Feet: California ladders use H-1555-PAD.
MATERIAL:
  • 16 gauge powder coated steel
FEATURES:
  • Front wheels lock when stepping on the first step.
USAGE:
  • Not intended to be stored outside.
    • May result in rust occurring over time.
SPECIFICATIONS:
  • Meets OSHA 1910 Subpart D and ANSI A14.7 standards.
LEAD TIME:
  • Orders for 5 or more units have extended lead times.
SPECIFICATIONSMETRICIMPERIAL
PLATFORM HEIGHT305 cm120"
OVERALL HEIGHT411 cm162"
LOAD CAPACITY204 kg450 lbs.
BASE W x D81 x 249 cm32 x 98"
WEIGHT153 kg338 lbs.
PARTS:
  • H-1555-PAD Rubber Foot for Work Platforms
  • H-4769 Hardware Pack for Rolling Ladders
  • H-4770 Hardware Kit for Rolling Ladders
  • H-840-RBFEET Rubber Feet for Rolling Ladders
  • H-842-CASTER Caster for Uline Rolling Ladders - Rigid, 4 x 1 1/8"
  • H-842-SFLKSP Safe Lock Spring for Rolling Ladders
  • H-844-SWIVEL Caster for Uline Rolling Ladders - Swivel, 4 x 1 1/8"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
05/31/2025 09:40:34 AM; USWEB27