12 Step Rolling Safety Ladder - Assembled with 10" Top Step

59° angle ladders roll easily through warehouse aisles.
  • Four 4" diameter casters: 2 swivel, 2 rigid.
  • 24" wide expanded metal steps.
  • 450 lb. capacity.
  • Drop ships in 2 days from MI, GA, CA, TX or PA.
  • California only: To meet Cal/OSHA regulations, base is 42" wide.

Information Option is unavailable; the next option is selected
OSHA and ANSI Compliant
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH STYLE ADD TO
CART
1 2+
H-1554A-10 12 120" 162" 450 lbs. 32 x 88" 215 $1,290 $1,269  ADD
SHIPS ASSEMBLED
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Steps (Depth): 7"
  • Handrail Height: 42"
PARTS:
  • Replacement Feet: California ladders use H-1555-PAD.
MATERIAL:
  • 16 gauge powder coated steel
FEATURES:
  • Front wheels lock when stepping on the first step.
USAGE:
  • Not intended to be stored outside.
    • May result in rust occurring over time.
SPECIFICATIONS:
  • Meets OSHA 1910 Subpart D and ANSI A14.7 standards.
LEAD TIME:
  • Orders for 5 or more units have extended lead times.
SPECIFICATIONSMETRICIMPERIAL
PLATFORM HEIGHT305 cm120"
OVERALL HEIGHT411 cm162"
LOAD CAPACITY204 kg450 lbs.
BASE W x D81 x 224 cm32 x 88"
Weight98 kg215 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
05/31/2025 10:29:00 AM; USWEB33