Portable Standard Drum Fan - 42"

Heavy-duty industrial fans ventilate large warehouse areas.
  • Durable, totally enclosed direct-drive motor. Maintenance free.
  • 3 blades.
  • 1 speed.
  • 10" wheels.
  • 120 Volts.
  • ETL/C-ETL Listed. OSHA compliant.
MODEL
NO.
FAN
SIZE
DIMENSIONS
W x H x D
HP CFM WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-1575 42" 434419" 1/2 15,600 72 $880 $850  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 42 1/2 x 44 x 18 5/8" (W x H x D)
  • Cord (Length): 12'
MATERIAL:
  • Blades: Aluminum
  • Housing: Polyethylene
FEATURES:
  • Totally enclosed air over motor.
USAGE:
  • If using with an extension cord, it should have a 12/3 gauge rating or better.
  • Do not move fan during operation. Failure to comply can lead to damage.
  • CFM will change based on area of fan and distance it is measured from.
SPECIFICATIONS:
  • 6 amps
  • 76 dB
  • RPM (Revolutions Per Minute): 825
  • 3-Prong plug
SPECIFICATIONSMETRICIMPERIAL
FAN SIZE107 cm42"
DIMENSIONS W x H x D109 x 112 x 48 cm43 x 44 x 19"
VOLUME441 cu. M/min.15,600 CFM
WEIGHT33 kg72 lbs.
ACCESSORIES: PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 06:26:18 PM; USWEB6