Diamond Plate Mat - 1516" thick, 3 x 5', Black

SOFT CUSHIONING - ANTI-SLIP

Combine ultra-soft cushioning with anti-slip treads.
  • Recommended for dry work areas: packing stations, machine shops and receiving areas.
  • Tough vinyl diamond plate surface bonded to dense foam base. Beveled edges.
  • 15/16" thick - Stand longer with less muscle strain.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE THICKNESS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-1698BL 3 x 5' 15/16" $215 $205 $195  ADD
MATERIAL:
  • PVC top and PVC Nitricell foam sponge.
  • Smooth backing.
  • Latex free
RECYCLING:
  • Recycled Content: Over 50%
APPEARANCE:
  • Foam does not go all the way to the edge.
CLEANING INSTRUCTIONS:  
  • Do not use bleach.
  • Do not saturate the mat.
  • Top:
    • Clean with hot water and mild detergent or non-butyl degreaser.
  • Bottom:
    • Cleaning the bottom of the mat will prevent slipping.
    • Clean with a general purpose cleaner. (Ex: 50/50 dilution of Simple Green)
    • Wipe dry with a rag or towel.
USAGE:
  • Edges will not crumble.
  • Not recommended for areas with extreme moisture.
  • High heels or stools will puncture this mat.
  • Not for rolling chairs.
SPECIFICATIONS:
  • Not OSHA approved
  • Not anti-static
  • Not electrically conductive
  • Not fire resistant
  • Not anti-microbial
  • Not welding safe
SPECIFICATIONSMETRICIMPERIAL
SIZE91 x 152 cm3 x 5'
THICKNESS24 mm15/16"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 06:17:15 PM; USWEB12