Collapsible Bulk Container - 48 x 45 x 50", 1,500 lb Capacity, Black

Shipping protection for heavy-duty machinery, large parts and bulky items.
  • Long-term reusable, returnable. Save on return freight and storage.
  • Corners interlock for quick set up and added stability.
  • Two access doors with spring-loaded latches.
  • 4-way forklift access. Ventilated bottom.
  • Collapsible and stackable. Stacks up to 4 high.
  • Optional Lid and Dolly available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE DIM.
L x W x H
WEIGHT
CAPACITY
SHIPPING
WEIGHT
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4 8+
H-1737BL 484550" 1,500 lbs. 168 lbs. $605 $590 $575  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside:
    • To Max Fill Line: 44.3 x 41.5 x 43.5"
    • To Top of Container: 44.3 x 41.5 x 44.7"
  • Drop Door Opening: 30 1/2 x 16" (W x H)
  • Collapsed Height: 29.1"
  • Fork Openings:
    • Long Side: 10.3 x 3.6"
    • Short Side: 9.7 x 3.6"
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • 0° - 120° F
FEATURES:
  • Doors open on length side.
  • Lid rests around rim of container (does not lock or snap on).
  • Stackable in both collapsed and upright positions.  
  • Can be stacked with or without lids.
CAPACITY:
  • Assembled Container Stacking Capacity:
    • On Forks (Max 2):
      • Max Load Weight: 3,000 lbs
      • Do not exceed 1,500 lbs per level.
    • On Floor (Max 4):
      • Max Load Weight: 6,000 lbs
      • Do not exceed 1,500 lbs per level.
  • Weight capacity is based on evenly distributed loads.
USAGE:
  • Designed for use with forklifts.
    • Not recommended for pallet trucks.
  • Not a watertight container.
  • Labeling Options:
    • S-5492 4 x 6" White Laser Labels
    • S-7420 4 x 6" Desktop Thermal Transfer Labels
    • S-6802 4 x 6" Desktop Direct Thermal Labels
SPECIFICATIONS:
  • No UV Protection.
  • Meets AIAG (Automotive Industry Action Group) specifications.
SHIPPING:
  • Ships assembled, but in collapsed position.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM. L x W x H122 x 114 x 127 cm48 x 45 x 50"
WEIGHT CAPACITY680 kg1,500 lbs.
SHIPPING WEIGHT76 kg168 lbs.
ACCESSORIES:
  • S-23207 Placard Label Holders - 2 x 3"
  • S-23208 Placard Label Holders - 3 x 5"
  • S-23209 Placard Label Holders - 4 x 6"
PARTS:
  • H-1737-GRYLT Access Door Latches for Collapsible Bulk Containers - Gray
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/17/2025 08:53:04 AM; USWEB34