Black Wire Shelving Unit - 48 x 24 x 54"

4 SHELF STARTER UNIT

Decorative heavy-duty black wire shelving looks good in offices, stores and warehouses.
  • Easy assembly – No tools needed.
  • Shelves adjust in 1" increments.
  • Open wire maximizes airflow, reduces dirt and dust build-up.
  • Black powder coating resists corrosion, lasts for years.
  • NSF certified.
  • Optional 5" polyurethane swivel stem casters add 6" to height.
  • Add-On Units and Wire Shelving Accessories available.

Information Option is unavailable; the next option is selected
Specify Size:
MODEL
NO.
DIMENSIONS
W x D x H
SHELF CAP.
(LBS.)
PRICE EACH WT.
(LBS.)
UNIT HEIGHT IN STOCK
SHIPS TODAY
1 3+
H-1750-54 482454" 800 $205 $194 76  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:  
  • Outside:
    • Width in the chart is rounded.
      • Subtract 1/4" from chart width to find actual outside width.
    • Depth: Same as listed in the chart.
  • Usable Loading Area (Due to Posts):
    • Width & Depth: Subtract 2 3/4" from outside dimensions.
  • Posts (Single Piece Construction): 1" Diameter  
  • Shelf Thickness: 1 1/4"
MATERIAL:
  • Powder coated carbon steel.
  • Rust resistant, not rust proof.
TEMPERATURE:
  • -20° to 120° F
CAPACITY:
  • Shelf capacity in the chart is for each shelf based on evenly distributed loads.  
  • Overall Starter Unit: Not to exceed 4,800 lbs.
  • Overall Add-on Unit: Not to exceed 3,000 lbs.
  • Overall Unit with Optional Casters: Not to exceed 1,000 lbs.
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
CASTERS: (Sold Separately)
  • Dimensions: 5 x 1 1/4"
  • Adds 6 1/4" to the height of the unit.
  • Capacity: 1,000 lbs per kit (250 lbs per caster)
  • NSF Certified (National Sanitary Foundation)
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H122 x 61 x 137 cm48 x 24 x 54"
SHELF CAPACITY363 kg800 lbs.
WEIGHT34 kg76 lbs.
ACCESSORIES:
  • H-1205WH-1 Swivel Caster for Wire Shelving Units - 5"
  • H-1205WH-BL Polyurethane Casters for Wire Shelving Units - Set of 4, Black
  • H-1205WH-C Polyurethane Casters for Wire Shelving Units - Set of 4, Chrome
  • H-1205WH-RIG Caster for Wire Shelving Units - Rigid, 5"
  • H-4562 Rigid/Swivel Casters for 24" Wire Cart - Set of 4
  • H-7569 Pneumatic Casters for Wire Shelving Units - Set of 4
PARTS:
  • H-1205-CAPS Post Caps for Wire Shelving
  • H-1205-FEET Replacement Feet for Wire Shelving Units
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
  • H-2420S S-Hooks for Wire Shelving Units - Black
  • H-3187BL Additional Black Wire Shelves - 48 x 24"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 01:06:11 AM; USWEB31