Shelf Dividers - 36 x 8", Chrome

Keep contents organized.
  • Easily snap into place. No hardware required.
  • 8" high. Divides shelves into separate sections.
  • Chrome finish.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
D x H
WT.
(LBS.)
PRICE PER DIVIDER (MIN. 4) COLOR IN STOCK
SHIPS TODAY
4 12+
H-1762C Dividers 36 x 8" 3 $17.85 $17.40  ADD
MATERIAL:
  • Chrome-plated carbon steel
  • Rust resistant, not rust proof.
COMPATIBILITY:
  • Not Compatible with:
    • Plastic Shelf Liners
    • Slanted Wire Shelving
    • Wire Basket Shelving
    • Galvanized Steel Shelving
    • Solid Stainless Steel Shelving
SPECIFICATIONSMETRICIMPERIAL
SIZE D x H91 x 20 cm36 x 8"
WEIGHT1 kg3 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 07:09:26 AM; USWEB27