Aluminum Dock Board - 72 x 48", 10,000 lb Capacity

FOR FORKLIFT USE

High-capacity bridge between dock and trailer.
  • Bolted steel curbs prevent runoffs and add strength.
  • Aluminum diamond plate surface gives nonslip traction.
  • Gradual 11° bend keeps edges flush with dock and trailer.
  • 9" safety legs keep dock board in place.
  • Unload a full trailer without repositioning dock board.

    Dock Board
MODEL
NO.
OVERALL SIZE*
W x L
CAPACITY**
(LBS.)
WT.
(LBS.)
HEIGHT
DIFFERENTIAL***
PRICE
EACH
ADD TO
CART
H-1836 72 x 48" 10,000 187 7" $1,140  ADD
    *Usable width about 3" less than overall width.
  **Capacity = Triple the capacity of your forklift.
***Vertical distance between dock floor and truck bed.

Drop ships in 2 days from TX
DIMENSIONS:                          
  • Curb Height: 3"
  • Horizontal Lip: 11"
  • Steel Lip: 1/2" high                                                            
THICKNESS:
  • Aluminum: 3/8"    
COMPATIBILITY:
  • For use with forklifts with maximum capacity up to 3,300 lbs.
USAGE:
  • Chart lists height for propane & gas forklifts (19%).
  • Pallet trucks, hand trucks, & electric forklifts use 14%.
    • Height Differential at 14%: 5"
SPECIFICATIONS:
  • Meets OSHA 1910.26 and 1910.30
  • Meets ANSI MH30.2
SPECIFICATIONSMETRICIMPERIAL
OVERALL SIZE* W x L183 x 122 cm72 x 48"
CAPACITY**4,536 kg10,000 lbs.
WEIGHT85 kg187 lbs.
HEIGHT DIFFERENTIAL***178 mm7"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
05/31/2025 12:03:38 PM; USWEB7