Rubbermaid® Service Cart - 41 x 20 x 38", Black

Versatile carts are used successfully in food service, material handling and office environments.
  • For offices and schools.
  • Easy-to-clean, smooth plastic shelves are 12" apart.
  • 1" deep trays with open front for easy loading.
  • 4" quiet non-marking rubber swivel casters.
  • Use with Service Cart Bins for extra storage.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-1852BL 412038" 300 lbs. 3 39 $315 $305  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Actual (Including Handles & Casters): 40 5/8 x 20 x 37 13/16"
  • Shelves (Actual): 11 3/4" apart
  • Usable:
    • Top Shelf: 29 1/2 x 19 1/2"
    • Two Bottom Shelves: 33 5/8 x 19 5/8" 
  • Lip:
    • 1" high on 3 sides.
    • 1/4" high on long side.
MATERIAL:
  • Shelves: Polypropylene
  • Uprights: Steel
CAPACITY:
  • Shelf: 100 lbs
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H104 x 51 x 97 cm41 x 20 x 38"
LOAD CAPACITY136 kg300 lbs.
WEIGHT18 kg39 lbs.
PARTS:
  • H-1053-CAST Rubber Caster for Service Carts - 4 x 15/16", Swivel
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 03:49:21 PM; USWEB31