Bin Utility Cart - 11 x 8 x 7" Blue Bins

Excellent portable workstation with convertible top for assembly or transport.
  • Non-marking 5" casters: 2 locking swivel, 2 rigid.
  • Tray compartments hold pens and tools.
  • Tough structural foam resists dents.

    Mobile Workstation

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
BIN SIZE
L x W x H
BINS PER
CART
WT.
(LBS.)
PRICE EACH BIN
COLOR
IN STOCK
SHIPS TODAY
1 2+
H-1910BLU 1187" 16 107 $545 $525  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Including Handle & Casters): 45 x 24 x 35" (L x W x H)
  • Height (Floor to Top of Shelf, Sides Down): 32 1/2"
  • Convertible Top:
    • Sides Down: 34 3/4 x 21 3/4" (L x W)
    • Sides Up: 31 1/4 x 21 3/4 x 2 1/2" (L x W x H)
  • Plastic Bins:
    • Outside dimensions are listed in the chart.
    • Inside: 10 1/4 x 6 7/8 x 6 3/8" (L x W x H)
MATERIAL:
  • Cart: HDPE foam (High Density Polyethylene)
CAPACITY:
  • 200 lbs per shelf, evenly distributed.
INCLUDES:
  • (18) S-12416BLU bins but only 16 fit on the cart.
USAGE:
  • For additional bin configurations, see Instructions.
REPLACEMENT CASTERS:
COMPATIBLE CASTERS:
SPECIFICATIONSMETRICIMPERIAL
BIN SIZE L x W x H28 x 20 x 20 cm11 x 8 x 7"
WEIGHT49 kg107 lbs.
ACCESSORIES:
  • S-12415D Length Dividers for Stackable Bins - 11 x 5"
  • S-12416D Length Dividers for Stackable Bins - 11 x 7"
  • S-15578 Label Holders and Inserts for Stackable Bins - 4 x 1 3/4"
PARTS:
  • H-1495CASKIT Non-Marking Rubber Casters - Set of 4
  • H-2503-HDWR Hardware Pack for Utility Carts
  • H-4652R Non-Marking Rubber Caster - Rigid, 5 x 15/16"
  • H-4652SWB Non-Marking Rubber Caster - Swivel with Brake, 5 x 15/16"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/17/2025 10:36:35 AM; USWEB33