Vertical File Cabinet - Letter, 2 Drawer, Light Gray

Easy access to important documents.
  • Full-extension locking drawers. Includes 2 keys.
  • High side walls hold hanging files.
  • Thumb latch prevents accidental opening.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION NO. OF
DRAWERS
DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-1914GR Letter 2 152529" 50 $260 $250  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (With Handles): 15 1/8 x 25 15/16 x 29 1/4" (W x D x H)
  • Drawer (Inside): 12 x 23 1/4 x 9 1/2" (W x D x H)
MATERIAL:
  • Steel
FEATURES:                                   
  • All drawers lock when the lock is engaged.     
  • Cabinets are keyed different.
  • Drawers have ball bearing slide suspension.
CAPACITY:
  • Drawer: 48 lbs evenly distributed
INCLUDES:
  • (2) Keys
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H38 x 64 x 74 cm15 x 25 x 29"
WEIGHT23 kg50 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 03:14:03 PM; USWEB11