Poly Box Truck - 12 Bushel, Green

Transport wet laundry, bulk materials and trash in these sturdy, high-capacity trucks.
  • Tough, seamless polyethylene is easy to clean.
  • 4" polyurethane swivel casters offer easy mobility.
  • Galvanized steel base.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OVERALL DIM.
L x W x H
INSIDE DIM.
L x W x H
CU. FT.
CAP.
BUSHEL
CAP.
CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-1954G 403033" 302027" 15 12 800 44 $335 $325  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual:
    • Overall (Incl Lip & Casters): 40 x 30 x 32 5/16" (L x W x H)
    • Inside (Bottom): 30 7/8 x 20 1/2 x 27 1/4" (L x W x H)
  • Inside (Top): 35 1/4 x 25 1/4" (L x W)
  • Wheel Base (Front Center to Back Center): 24 5/8"
  • Track (Casters- Side to Side): 15 3/4"
MATERIAL:
  • Steel Base: 14 gauge
TEMPERATURE:
  • -15° to 135° F
COMPATIBILITY:
FEATURES:
  • Nestable
CAPACITY:
  • 111.7 gallons
USAGE:
  • Not leakproof.
SPECIFICATIONS:
  • Made with FDA compliant resins, but not for direct food contact.     
REPLACEMENT CASTERS:
COMPATIBLE CASTERS: (Hardware not included.)
4" PolyurethaneH-5539
H-5373R
H-5373SWB
4" PolyolefinKit: H-2776
H-5535
4" RubberH-5537
5" RubberH-4652
H-5538
Kit: H-2503CASKIT*
5" PolyolefinH-5536
5" PolyurethaneH-5540
                                                     *Hardware included.
    SPECIFICATIONSMETRICIMPERIAL
    OVERALL DIM L x W x H102 x 76 x 84 cm40 x 30 x 33"
    INSIDE DIM L x W x H76 x 51 x 69 cm30 x 20 x 27"
    CAPACITY363 kg800 lbs.
    WEIGHT20 kg44 lbs.
    PARTS:
    • H-2099-CASTR Polyurethane Caster for Basket Trucks - Swivel, 4 x 1 1/4"
    • H-5373SWB Polyurethane Caster for Poly Box Trucks - Swivel with Brake, 4 x 1 1/4"
    Unable to find what you're looking for? Please contact us.
    Add to Shopping List
    SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
    04/04/2025 06:01:40 PM; USWEB5