Set of 4 Casters for Rolling Z-Racks

  • Replace worn or broken casters on cart.
  • 4" non-marking wheels, locking.
  • Use with Rolling Z-Racks.
MODEL
NO.
DESCRIPTION SIZE
DIAM.
WT.
(LBS.)
PRICE
PER SET
IN STOCK
SHIPS TODAY
H-1978-CAST Set of 4 Casters 4" 5 $20  ADD
DIMENSIONS: 
  • Stem:
    • Length: 2.3"
    • Diameter: 7/16"
    • Thread: 1/2-12
MATERIAL: 
  • Polypropylene 
SPECIFICATIONSMETRICIMPERIAL
SIZE DIAM10 cm4"
WEIGHT2 kg5 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 02:39:18 PM; USWEB33