Shrinkfast Heat Gun #975

Easily shrink film on skids and machinery.
  • 90° rotating heat guard nozzle, double trigger, automatic shutoff.
  • Covers up to 14" in a single pass.
  • Tough aluminum body. Well proven durability.
  • Propane powered.
  • Portable - Use indoors or out.
  • Includes 25' hose, pressure gauge, UL guard, wrench and plastic carrying case.
  • 4' and 6' Extensions available for hard to reach areas.
MODEL
NO.
DESCRIPTION WT.
(LBS.)
HEAT CAPACITY
(BTU)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-2030 #975 Heat Gun 3 125,000 $750  ADD
TEMPERATURE:
  • 0": 1150° F
  • 6": 640° F
  • 12": 470° F
FEATURES:
  • No wattage or voltage.
  • Powered by standard (vapor style) propane tank purchased and refilled at most hardware stores.
  • Regulator is factory set & locked for safety reasons.
    • To adjust, refer to operating manual.
USAGE:
  • Will not create an airtight seal.
SPECIFICATIONS:
  • BTU's:
    • At 22 PSI: 125,000 
    • At 30 PSI: 130,000
SPECIFICATIONSMETRICIMPERIAL
WEIGHT1 kg3 lbs.
ACCESSORIES:
  • H-2031 4’ Extension for Shrinkfast™ #975 Heat Gun
  • H-2032 6’ Extension for Shrinkfast™ #975 Heat Gun
PARTS:
  • H-2030-18A Igniter Assembly for Shrinkfast™ Heat Gun
  • H-950-37A Regulator Assembly for Shrinkfast™ Heat Guns
  • H-950-ASSEMB Hose Assembly for Shrinkfast™ Heat Guns - 25'
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 10:08:42 PM; USWEB27