Shrink Tunnel - 220V

Quickly shrink-wrap packages.
  • Use with PVC or polyolefin film.
  • 220V. Heavy-duty construction.
  • For packages up to 7" high and 15" wide.
  • Made in U.S.A.
  • All-day use.
  • Optional Leg Kit sold separately.
1 YEAR WARRANTY
MODEL
NO.
OPENING DIM.
H x W
TEMPERATURE
RANGE
VOLTAGE WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-2034 8 x 16" 100° to 350°F 220V 257 $3,500  ADD
DIMENSIONS:
  • Outside Without Legs: 32 x 24 x 27" (L x W x H)
  • Tunnel Length: 20" 
MATERIAL:
  • Powder coated steel
MATERIAL:
  • Powder coated steel
  • Tunnel Curtains: Reinforced silicone rubber
  • Conveyor Rollers: High density chrome with Teflon™ mesh belt
TEMPERATURE:
  • Performance: Room should be above 60° F. 
FEATURES:
  • Fully recirculating air chamber with 4-directional air flow.
  • Thermal overload protection on all motors.
  • Analog temperature control.
INSTALLATION:
  • Unit is shipped without a plug due to the various plug and wiring options available.
    • Consult an electrician prior to hooking up power supply. 
USAGE:
  • Avoid using with an extension cord which can overheat or create voltage drops, electrical hazards and inadequate power supply.
  • Will not create an airtight seal.
  • Speed: 60' per minute
  • To Prevent Overheating: Set temperature to 80° - 90° F and run for 15-20 minutes when shutting off.  
SPECIFICATIONS:
  • 2100 W
  • 20 amps
SPECIFICATIONSMETRICIMPERIAL
OPENING DIM H x W20 x 41 cm8 x 16"
TEMPERATURE RANGE38° to 177°C100° to 350°F
WEIGHT117 kg257 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 06:15:40 PM; USWEB6