Lateral File Cabinet - 36" Wide, 4 Drawer, Light Gray

Space-saving. Use for letter or legal-size documents.
  • Full-extension locking drawers. Includes 2 keys.
  • Safety interlock system allows only one drawer to open at a time.
  • Full-width drawer pulls.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION NO. OF
DRAWERS
DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-2169GR Letter/
Legal
4 361854" 174 $890 $870  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 36 x 16 x 54" (W x D x H)
  • Drawer (Inside):
    • Top Three: 32 9/16 x 15 3/4 x 13" 
    • Bottom: 32 9/16 x 15 3/4 x 10 7/8"
  • File Bars: 33 1/4" W
MATERIAL:
  • Steel
COMPATIBILITY:
  • When Using with the Compatible Dolly:
    • Leveling guides must be adjusted to raise cabinet 1/2" off ground to clear the lip on the dolly.
FEATURES:
  • All drawers lock when the lock is engaged.   
  • Cabinets are keyed different.
  • Drawers have ball bearing slide suspension.
CAPACITY:
  • Top: 128 lbs evenly distributed
  • Drawer: 110 lbs evenly distributed
INCLUDES:
  • (4) Adjustable leveling guides for uneven floors
  • (2) Side-to-Side file bars per drawer 
  • (2) Keys
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H91 x 46 x 137 cm36 x 18 x 54"
WEIGHT79 kg174 lbs.
ACCESSORIES:
  • H-7981FRNTBK Front-To-Back File Bars for Lateral File Cabinets
PARTS:
  • H-2169-DIV Plate Dividers for Lateral File Cabinets
  • H-7980 Side to Side File Bar for 36" Lateral File Cabinets
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 02:39:48 PM; USWEB34