4 Drawer/4 Drawer Pedestal Workbench - 72 x 30", Composite Wood Top

Create your own workstation.
  • 1 1/2" thick composite wood top with rounded edges.
  • Two 4 drawer lockable cabinets. 2 keys included.
  • Sturdy, all welded 24 gauge steel construction.
  • Holds up to 500 lbs. 34" table height.
  • Easy assembly with pre-drilled holes and included hardware.
  • Workbench Accessories and Replacement Top available.

Information Option is unavailable; the next option is selected
MODEL
NO.
CONFIGURATION DIMENSIONS
L x W
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH TOP STYLE IN STOCK
SHIPS TODAY
1 2+
H-2172-WOOD 4 Drawer/4 Drawer 72 x 30" 500 259 $1,105 $1,075  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Pedestals (Outside): 15 x 24 x 32" (W x D x H)
  • Drawers (Inside): 12 1/4 x 22 x 6 1/4" (W x D x H)
  • Space Between Pedestals: 42"
THICKNESS:
  • Tabletop: 1 1/2"
  • Pedestal Body: 20 - 24 gauge
  • Drawer Body: 22 - 24 gauge
MATERIAL:
  • Tabletop:
    • Top/Bottom: 1/2" Industrial grade particle board
    • Core: MDF (Medium Density Fiberboard)
    • Lacquer finish
      • Avoid excess water, oil and strong cleaning agents. If exposed, dry immediately.
COMPATIBILITY:
FEATURES:
  • Tabletop Edges:
    • Front/Back: Rounded
    • Sides: Square
    • Rough edges can be sanded and lacquered, if desired.
  • Drawer Pedestal:
    • Drawer Capacity: 50 lbs
    • Roller guides are ball bearings.
    • Adjustable divider in each drawer.
    • Tray compartment in top drawer.
    • Single key lock for entire unit.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W183 x 76 cm72 x 30"
CAPACITY227 kg500 lbs.
WEIGHT117 kg259 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/07/2025 02:46:31 AM; USWEB25