2 Step Utility Step Ladder - Yellow

Recommended for speedy relocation around the warehouse, dock and stockroom.
  • 16" wide expanded metal steps.
  • 59° climbing angle.
  • Four 2" spring-loaded swivel casters.
  • All-welded steel construction.

Information Option is unavailable; the next option is selected
Specify Color:
OSHA and ANSI Compliant
MODEL
NO.
STEPS LOAD
CAPACITY
TOP STEP
HEIGHT
BASE
W x D
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-2251Y 2 450 lbs. 20" 18 x 19" 24 $234 $227  ADD
SHIPS ASSEMBLED VIA UPS
DIMENSIONS:
  • Top Step (Actual): 16 1/4 x 10 1/4"
  • Bottom Step (Depth): 7"
THICKNESS:
  • 17 gauge
SPECIFICATIONS:
  • ANSI A14.7 compliant
SPECIFICATIONSMETRICIMPERIAL
LOAD CAPACITY204 kg450 lbs.
TOP STEP HEIGHT51 cm20"
BASE W x D46 x 48 cm18 x 19"
WEIGHT11 kg24 lbs.
PARTS:
  • H-840-RBFEET Rubber Feet for Rolling Ladders
  • H-969-CAST Spring Loaded Casters for Uline Rolling Ladders - 2 x 3/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 07:13:11 AM; USWEB25