Plastic Shelf Liner - 24 x 24"

Keep your smallest items from falling through.
  • Durable 1/16" liners provide a solid surface.
  • Clear acrylic allows you to notice items on all shelves.
SOLD IN CARTON QUANTITIES
MODEL
NO.
SIZE
W x D
LBS./
CARTON
QTY./
CARTON
PRICE PER LINER IN STOCK
SHIPS TODAY
4 12+
H-2438 24 x 24" 5 4 $24 $22 liners ADD
DIMENSIONS:
  • Actual: 23 x 23 1/4"
TEMPERATURE:
  • -4° to 122° F
COMPATIBILITY:
PACKAGING:
  • Liners are covered with a protective film. Remove before use.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D61 x 61 cm24 x 24"
WEIGHT/CARTON2 kg5 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 05:52:09 AM; USWEB29