Plastic Shelf Liner - 72 x 36", Clear

Keep your smallest items from falling through.
  • Durable 1/16" liners provide a solid surface.
  • Clear acrylic allows you to notice items on all shelves.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CARTON QUANTITIES
MODEL
NO.
SIZE
W x D
LBS./
CARTON
QTY./
CARTON
PRICE PER LINER COLOR IN STOCK
SHIPS TODAY
4 12+
H-2444 72 x 36" 25 4 $69 $67 liners ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 71 x 35"
TEMPERATURE:
  • -4° to 122° F
COMPATIBILITY:
PACKAGING:
  • Liners are covered with a protective film. Remove before use.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D183 x 91 cm72 x 36"
WEIGHT/CARTON11 kg25 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 05:38:29 AM; USWEB25