Rubbermaid® Utility Cart - 39 x 17 x 33", Black

Rounded edges won't damage walls. Lightweight and easy to maneuver.
  • Ergonomic handle design.
  • Convenient tray for parts and tools.
  • Tough structural foam won't rust, chip or dent.
  • Easy to clean – Maintenance free.
  • 2 1/2" deep trays are 19 3/4" apart.
  • Non-marking 5" casters: 2 swivel, 2 rigid with brake.
  • Use with Service Cart Bins for extra storage.

Information Option is unavailable; the next option is selected
Specify Color:
Tool/accessory hooks and cord wrap not included.
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-2470BL 391733" 500 lbs. 2 31 $195 $185  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Dimensions in the chart include casters.
  • Total Height (Including Handle & Casters): 39" 
  • Top Tray:
    • Outside with Handle: 38 3/4 x 17 x 9 1/2"
    • Inside: 30 1/2 x 16 1/2 x 2 1/2"
    • Inside Parts Tray: 4 x 13 3/4 x 2 3/4"
  • Bottom Tray:
    • Outside: 30 1/4 x 16 1/8 x 3 1/2"
    • Inside: 29 5/8 x 15 5/8 x 1 7/8"
MATERIAL:                                         
  • Cart: Polypropylene                                     
  • Casters:
    • Outside Layer: TPR (Thermoplastic Rubber)      
    • Hub: Polypropylene                                             
TEMPERATURE:
  • 0° - 200° F   
CAPACITY:
  • Shelf: 250 lbs
SPECIFICATIONS:                                     
  • Not FDA or USDA compliant.      
ACCESSORIES:
  • 3-Outlet Surge Protector: H-5941
REPLACEMENT CASTERS:
COMPATIBLE CASTERS:
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H99 x 43 x 84 cm39 x 17 x 33"
LOAD CAPACITY227 kg500 lbs.
WEIGHT14 kg31 lbs.
ACCESSORIES:
  • H-1495CASKIT Non-Marking Rubber Casters - Set of 4
  • H-4652SWB Non-Marking Rubber Caster - Swivel with Brake, 5 x 15/16"
PARTS:
  • H-2503-HDWR Hardware Pack for Utility Carts
  • H-2503CASKIT Non-Marking Rubber Casters - Set of 4
  • H-4652R Non-Marking Rubber Caster - Rigid, 5 x 15/16"
  • H-4652S Non-Marking Rubber Caster - Swivel, 5 x 15/16"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 06:31:42 AM; USWEB7