Deluxe Folding Table - 60" Diameter, Tan

Strong and sturdy – built to last. Wobble-free.
  • 3 steel supports provide extra strength and durability.
  • Blow-molded polyethylene top. Stain resistant.
  • Folds to 2 1/2" thickness for easy storage.

Information Option is unavailable; the next option is selected
Specify Color:
29" FIXED HEIGHT
5 YEAR WARRANTY
MODEL
NO.
DIMENSIONS SHAPE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 10+
H-2520TAN 60" Diam. Round 400 59 $390 $375  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Height (Actual): 29 3/4"
  • Distance Between Legs: 40"
COLOR:
  • Legs/Frame: Brown
MATERIAL:
  • Legs: 18 gauge steel
FEATURES:
  • Textured top
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS152 cm Diam.60" Diam.
CAPACITY181 kg400 lbs.
WEIGHT27 kg59 lbs.
ACCESSORIES:
  • H-3698 Folding Table Dolly - 49 x 32 x 41"
  • S-21307 Fabric Tablecloth - 90" Diameter, White
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 09:33:29 PM; USWEB7