Wagon Cart - 30 x 60"

Haul your heaviest loads with ease!
  • 1 1/2" lip keeps loads in place.
  • 12 gauge welded steel deck.
  • Giant 16", 4-ply pneumatic wheels glide over uneven surfaces.
  • 19 3/4" platform height.
MODEL
NO.
DECK SIZE
W x L
LOAD
CAPACITY
WHEEL
TYPE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-2548 30 x 60" 3,000 lbs. 16" Pneumatic 197 $825 $805  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Deck size in the chart is the usable dimension.
  • 19 3/4" platform height includes the lip.
  • Outside from Wheel to Wheel (Width): 28"
  • Handle Length (Handle Grip to Bend): 25"
  • Solid Rod Wheel Axles: 1"
FEATURES:
  • All welded frame.
SPECIFICATIONS:
  • Maximum Tire Inflation: 35 PSI
SPECIFICATIONSMETRICIMPERIAL
DECK SIZE W x L76 x 152 cm30 x 60"
LOAD CAPACITY1,361 kg3,000 lbs.
WHEEL TYPE41 cm Pneumatic16" Pneumatic
WEIGHT89 kg197 lbs.
PARTS:
  • H-2547PW Pneumatic Wheel for Wagon Carts - 16 x 3 3/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 09:45:00 PM; USWEB9