Steel Frame Canopy - 10 x 10', Red

Provide instant shade and shelter. Sets up in minutes.
  • Temporary shade for tailgating and picnics.
  • Polyester covers are flame, UV and water resistant.
  • Stakes anchor to the ground for added stability.
  • 5 height adjustments.
  • Conveniently store in bag with wheels.
  • Optional 10 x 10' Side Walls and Canopy Weights, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W
MAX. SIDE
HEIGHT
PEAK
HEIGHT
COVER
DENIER
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-2674R Steel Frame 10 x 10 7' 10' 500 61 $250 $240  ADD
DIMENSIONS:
  • Actual: 116 x 116" (W x L)
  • Actual Maximum Peak Height: 112"
  • Actual Maximum Side Height: 80"
  • Minimum Side Height: 6' 2" 
  • Diameter:
    • Upper Leg: 1 1/8"
    • Lower Leg: 1"
    • Trusses: 7/8 x 3/8"
  • Bag: 
    • Overall: 63 1/4 x 10 1/2 x 9 1/2" (L x W x H)
    • Pocket: 39 x 9 x 3" (L x W x D)
THICKNESS:
  • Legs: 0.8 mm, 20 gauge
  • Trusses: 0.6 mm, 22 gauge
MATERIAL:
  • Bag: 600 Denier Polyester
FEATURES: 
  • Powder coated to prevent rust and corrosion. 
  • Mold and mildew resistant.
INCLUDES: 
  • Frame
  • Canopy Top 
  • Bag with Wheels
  • (4) Anchoring Stakes 
SPECIFICATIONS:
  • Meets:
    • CPAI 84 FR6 Requirements
    • NFPA 701 Requirements 
  • Not tested to meet ULC S109
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W3 x 3 M10 x 10'
MAX SIDE HEIGHT213 cm7'
PEAK HEIGHT3 M10'
WEIGHT28 kg61 lbs.
ACCESSORIES:
  • H-2676R Side Walls for Instant Canopy - 10 x 10', Solid, Red
  • H-8015 Canopy Weight Discs - Set of 4
  • H-8896 Side Walls for Instant Canopy - 10 x 10', Mesh, White
  • H-8897 Side Walls for Instant Canopy - 10 x 10', Window, White
PARTS:
  • H-10761 Canopy Top for Instant Canopies - 10 x 10', Red
  • H-7276 Roller Bag for Instant Canopies - 63 1/4 x 10 1/2 x 9 1/2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 11:40:56 AM; USWEB31