Economy Folding Table - 72 x 30", White

Set up in seconds for extra room at parties or picnics.
  • Blow-molded polyethylene top.
  • 29" fixed table height with locking steel legs.
  • Folds to 2" thickness for easy storage.
  • Table Dollies available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
L x W
SHAPE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 10+
H-2750FOL-W 72 x 30" Rectangle 250 29 $115 $105  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Legs (Diameter): 1 1/8"
  • Distance Between Legs: 57 9/16"
THICKNESS:
  • Tabletop: 1 3/4"
  • Legs: 19 gauge
COLOR:
  • Tabletop: Speckled off-white
SPECIFICATIONS:
  • Meets ANSI/BIFMA x5.5 Desk Standards.
FEATURES:
  • Textured top
USAGE:
  • Tabletop does not fold in half (only legs fold).
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W183 x 76 cm72 x 30"
CAPACITY113 kg250 lbs.
ACCESSORIES:
  • H-3083 Folding Table Dolly - 74 x 32 x 43"
  • H-3084 Folding Table Dolly - 98 x 32 x 43"
  • H-3698 Folding Table Dolly - 49 x 32 x 41"
  • H-4787 Chair and Table Combo Dolly
  • S-14835W Plastic Tablecloths - 108 x 54", White
  • S-21305W Fabric Tablecloth - 96 x 52", White
  • S-21991BL Fitted Table Cover - 72 x 30 x 29", Black
  • S-22320BL Stretch Fabric Table Cover - 6' Rectangle, Black
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/30/2025 05:16:27 AM; USWEB31