Forklift Aerial Platform - 36 x 48"

Change lights, restock, repair up high. Attaches to your forklift.
  • 1,000 lb. capacity.
  • 43" high guardrails. Outward swing gate.
  • Heavy-duty steel diamond plate slip-resistant deck with 4" kick plate.
  • Mesh back guard screen protects operator.
  • Optional Accessories: light bulb caddy, tool tray and casters available.
  • California OSHA regulations require Additional Screen Riser.
MODEL
NO.
PLATFORM
W x D
OVERALL
HEIGHT
FORKLIFT
POCKETS
LOAD
CAPACITY
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-2771 36 x 48" 47" 1/2 x 8" 1,000 lbs. 186 $1,050  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Forklift Pockets:
    • Inside (Actual): 2 13/16 x 7 7/8"
    • Outside: 3 x 8 3/8"
  • Guardrails:
    • Height (Sides): 43 1/2"
    • 1" diameter
  • Between Forks (Inside): 16 1/2"
THICKNESS:
  • Rails: 16 gauge
  • Deck: 10 gauge
FEATURES:
  • Anchor point in the baseboard for users to attach fall protection equipment.
SPECIFICATIONS:
  • VCG (Vertical Center of Gravity- From Floor): 3.12"
  • HCG (Horizontal Center of Gravity- From Left Side of Platform): 17.995"
  • Load Center: 24"
  • Meets OSHA 1910.67 and ANSI B56.1.
    • OSHA requires contacting the manufacturer of the forklift for written approval for the use of any fork truck attachments.
SPECIFICATIONSMETRICIMPERIAL
PLATFORM W x D91 x 122 cm36 x 48"
OVERALL HEIGHT119 cm47"
FORKLIFT POCKETS64 mm x 20 cm2 1/2 x 8"
LOAD CAPACITY454 kg1,000 lbs.
WEIGHT84 kg186 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 07:42:07 PM; USWEB11