Scratch Resistant Replacement Roll - 8" x 150'

Ribbed to reduce scratches and wear in high traffic locations. Keeps out dust and noise.
  • Replace worn strips or create custom sizes. Cut to the length you need.
  • Heavy duty. PVC vinyl stays clear 20% longer.
  • Maintains air temp for lower HVAC bills.
MODEL
NO.
DESCRIPTION STRIP SIZE STRIP
LENGTH
PRICE
EACH
IN STOCK
SHIPS TODAY
WIDTH THICKNESS
H-2820 Scratch
Resistant
8" .080" 150' $215  ADD
TEMPERATURE:
  • 0° - 150° F
FEATURES:
  • Flame resistant and retardant.
  • UV Stabilized.
SPECIFICATIONSMETRICIMPERIAL
STRIP WIDTH20 cm8"
STRIP THICKNESS2 mm.080"
STRIP LENGTH46 M150'
PARTS:
  • H-3055 Bolt-On Bracket for Vinyl Strip Door - 2'
  • H-3056 Bolt-On Bracket for Vinyl Strip Door - 3'
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 06:15:40 PM; USWEB6