Rubbermaid® Square Recycling Container - 23 Gallon

Sturdy containers hold paper, cans and bottles for recycling.
  • Tough plastic won't crack, chip or dent.
  • For cafeterias and break rooms.
  • Indoor/outdoor.
MODEL
NO.
DESCRIPTION CAPACITY SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-2832 Square 23 Gallon 161633" 6 $92 $90 $87  ADD
DIMENSIONS:
  • Outside (Actual): 15.5 x 16.5 x 32.9" (L x W x H)
  • Inside: 14 x 14 x 30 3/4" (L x W x H)
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • -20° to 150° F
CAPACITY:
  • 85 lbs
RECYCLING:
  • Recycled Content (Post-consumer): 20%
SPECIFICATIONS:
  • UV Protectant
SPECIFICATIONSMETRICIMPERIAL
CAPACITY87 L23 gal.
SIZE L x W x H41 x 41 x 84 cm16 x 16 x 33"
WEIGHT2.7 kg6 lbs.
ACCESSORIES:
  • S-12965 Blue Recycling Trash Liner - 33 Gallon
  • S-2052 Uline Industrial Trash Liners - 33 Gallon, 1.2 Mil, Clear
  • S-5104 Uline Industrial Trash Liners - 33 Gallon, 1.2 Mil, Black
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 09:27:16 PM; USWEB13